Shop All Utility Sinks
Bk Resources
27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink
Mfr # BKUS6-1-3624-14
Zoro # G7681162
product price: $515.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 39 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKUS6-1-3624-14
- Zoro # G7681162
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 39 in |
Overall Width | 27.5 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 36 in x 24 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Finish | Stainless Steel |
Faucet Operation | Dual Manual Handle |
No. of Bowls | 1 |
Item | Utility Sink |
Side Splash | No |
Back Splash | Yes |
Residential / Commercial | Commercial |
ADA Compliance | No |
Number of Holes | 2 |
Sink Material | Stainless Steel |
Description
Utility sink measures 36"Lx24"Wx14"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND15)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- ZORO SELECT 1" NOM C Copper Union (24W571)
- MOEN Push Button Diverter, Moen (1198)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- BK RESOURCES 1-5/8 in W x 20.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1218)
- BK RESOURCES 20.8125 in W x 50 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-14-18TS)
- KOHLER 19 7/16 in W x 22 5/8 in L x 7 7/8 in H, Laboratory Sink (K-2356-1-0)
- Bk Resources Utility Sinks