Shop All Utility Sinks
Bk Resources
25.5 in W x 87.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge
Mfr # BKS6-3-1620-14-18TS
Zoro # G7684136
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 87.25 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKS6-3-1620-14-18TS
- Zoro # G7684136
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 87.25 in |
Overall Width | 25.5 in |
Bowl Size | 16 in x 20 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
ADA Compliance | No |
Residential / Commercial | Commercial |
Item | Three Compartment Sink 16 Gauge |
Finish | Stainless Steel |
Back Splash | Yes |
No. of Bowls | 3 |
Number of Holes | 2 |
Side Splash | No |
Faucet Operation | Dual Manual Handle |
Sink Material | Stainless Steel |
Description
Three compartment sink measures 87-1/4"Wx25-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-1620-6-KIT)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072S-L-P-G)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- LARSEN SUPPLY CO 10Ct Ss Sink Rim Clip (42-2111)
- Bk Resources Utility Sinks