Shop All Utility Sinks
Bk Resources
24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink
Mfr # BKUS6-1-2421-14
Zoro # G7681835
product price: $394.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 27 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKUS6-1-2421-14
- Zoro # G7681835
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 27 in |
Overall Width | 24.5 in |
Bowl Size | 24 in x 21 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Number of Holes | 2 |
Finish | Stainless Steel |
Faucet Operation | Dual Manual Handle |
Back Splash | Yes |
No. of Bowls | 1 |
Side Splash | No |
Residential / Commercial | Commercial |
ADA Compliance | No |
Item | Utility Sink |
Sink Material | Stainless Steel |
Description
Utility sink measures 24"Lx21"Wx14"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (21/23THY-CI062P34-FTI-B7)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18R)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-14-18TS)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24R)
- BK RESOURCES 20.8125 in W x 62.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14-15R)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15R)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- Bk Resources Utility Sinks