Shop All Utility Sinks
Bk Resources
24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink
Mfr # BK8BS-1-1821-14
Zoro # G7686622
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 21 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BK8BS-1-1821-14
- Zoro # G7686622
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 21 in |
Overall Width | 24.5 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 18 in x 21 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Finish | Stainless Steel |
Residential / Commercial | Commercial |
No. of Bowls | 1 |
Faucet Operation | Dual Manual Handle |
Item | One Compartment Budget Sink |
ADA Compliance | No |
Side Splash | No |
Number of Holes | 2 |
Back Splash | Yes |
Sink Material | Stainless Steel |
Description
One compartment budget sink measures 21"Wx24-1/2"Dx41"H with 18"x21"x14" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18 gauge stainless steel with square corners and 1-1/2" rounded front and side edges. Sink includes basket drain. 8" backsplash prevents hard to clean messes. Legs are made from galvanized steel. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BC)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24LS)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12S)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10S)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- BK RESOURCES 29-8125 in W x 53 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- Bk Resources Utility Sinks