Shop All Hand Sinks
Bk Resources
24" Freestanding Single Station Handwash Sink with Splash Mount
Mfr # MSHS-24F1B
Zoro # G7681108
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # MSHS-24F1B
- Zoro # G7681108
- UPC # 840653140988
- Country of Origin China
- Category Hand Sinks
Description
24" Freestanding Single Station Handwash Sink with Single Hole Splash Mount. Sink is made from 14 gauge T-304 stainless seel with 18 gauge stainless steel legs and supports. Includes T-304 Basket Drain and bracket for knee valve. Tested and certified by NSF. This product has a 3-5 day lead time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Outswing, Round 1 Kit (656-3027)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- BK RESOURCES 60" Wall Mount Two Station Handwash Sink, 8" O.C. Splash Mount (MSHS-60W2)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- BK RESOURCES Hand Sink Single Faucet Hole, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D-1)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- Bk Resources Hand Sinks