Shop All Utility Sinks
Bk Resources
21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink
Mfr # BK8BS-2-18-12
Zoro # G7686893
product price: $522.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 39 in
- Bowl Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BK8BS-2-18-12
- Zoro # G7686893
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 39 in |
Overall Width | 21.5 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 18 in x 18 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
Number of Holes | 2 |
Item | Two Compartment Budget Sink |
No. of Bowls | 2 |
Faucet Operation | Dual Manual Handle |
Side Splash | No |
Back Splash | Yes |
ADA Compliance | No |
Finish | Stainless Steel |
Residential / Commercial | Commercial |
Sink Material | Stainless Steel |
Description
Two compartment budget sink measures 39"Wx21-1/2"Dx41"H with 18"x18"x12" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18 gauge stainless steel with square corners and 1-1/2" rounded front and side edges. Sink includes basket drain. 8" backsplash prevents hard to clean messes. Legs are made from galvanized steel. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 3/8" OD, PK10 (2202-10)
- ISPRING 1Year Replacement Cartridge Pack Set for RO Systems 7PK (F7-GAC)
- LASCO Lasco 406-015 1.5In Skt 90 Elbow (PV406015)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-14-18T)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- BK RESOURCES 23.8125 in W x 74.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-12-18RS)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- Bk Resources Utility Sinks