Shop All Utility Sinks
Bk Resources
20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits
Mfr # BKMS2-1620-12-KIT
Zoro # G7904417
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 25 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKMS2-1620-12-KIT
- Zoro # G7904417
- UPC # 840653135311
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 20 in |
Bowl Size | 16 in x 20 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Floor Mount |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Finish | Stainless Steel |
Back Splash | No |
ADA Compliance | No |
Number of Holes | 0 |
No. of Bowls | 1 |
Item | Mop Sink Kits |
Side Splash | No |
Residential / Commercial | Commercial |
Sink Material | Stainless Steel |
Description
Mop sink kit with floor mount measures 16" Widex20" Front-To-Backx12" Deep. Kit is made from 18/304 Stainless Steel. Includes: (1) 3-1/2" Heavy Duty Brass Basket Drain (BKdr-Hd4), (1) 48" Service Faucet Hose (BK-Sfh-48), (3) Skirted Sides, (1) Service Faucet With Vacuum Breaker (BKSF-WB1), 5-Slot Utility Tool Holder & (6) Plastic Hooks (BK-Uth-5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Assembly (1160831-2MB)
- KOHLER Saddle Towel Bar (6432-ST)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (90812)
- BK RESOURCES 23.5 in W x 93.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-18-14-18TS)
- BK RESOURCES 25.5 in W x 87.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-1620-14-18TS)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- BK RESOURCES 1-5/8 in W x 20.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1218)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-24-14-24T)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- Bk Resources Utility Sinks