Shop All Utility Sinks
Bk Resources
1.625 in W x 20.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1216
Zoro # G7685274
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 20.75 in
- Overall Width 1.625 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKL-SSH-1216
- Zoro # G7685274
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 20.75 in |
Overall Width | 1.625 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
Color | Stainless Steel |
ADA Compliance | No |
Item | Stainless Steel Legs and End Bracing |
Number of Holes | 0 |
Back Splash | Yes |
Residential / Commercial | Commercial |
Finish | Stainless Steel |
Side Splash | No |
Sink Material | Stainless Steel |
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 12"x16". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part 111-1.28 Dfb Smo M (3780115)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- KORKY Toilet Flapper, Red, Cadet III(R) (3040BP)
- OATEY TOILET FLANGE 3 BOLT 4"" (43539)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-14-18TS)
- BK RESOURCES 35.8125 in W x 100 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-12-20T)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- BK RESOURCES 29 in W x 28 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-2424-12-KIT)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-R-P-G)
- NANTUCKET SINKS 22-inch Cast Iron Wallmount Utility Sink (CI-2218WNRG)
- Bk Resources Utility Sinks