Shop All Utility Sinks
Bk Resources
1.625 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1420
Zoro # G7684836
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 18.75 in
- Overall Width 1.625 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKL-SSH-1420
- Zoro # G7684836
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 18.75 in |
Overall Width | 1.625 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Side Splash | No |
Finish | Stainless Steel |
Back Splash | Yes |
Item | Stainless Steel Legs and End Bracing |
Residential / Commercial | Commercial |
ADA Compliance | No |
Number of Holes | 0 |
Sink Material | Stainless Steel |
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 14"x20". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- BANJO T-Line Strainer Bowl (LST100-B)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- BK RESOURCES 19.8125 in W x 54 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-12T)
- BK RESOURCES 25.5 in W x 71.25 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-1620-14-18TS)
- BK RESOURCES 20.8125 in W x 62.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14-15R)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18T)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24LS)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- Bk Resources Utility Sinks