Shop All Utility Sinks
Bk Resources
1-5/8 in W x 20.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1220
Zoro # G7682316
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 20.75 in
- Overall Width 1-5/8 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # BKL-SSH-1220
- Zoro # G7682316
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 20.75 in |
Overall Width | 1-5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Residential / Commercial | Commercial |
Item | Stainless Steel Legs and End Bracing |
Side Splash | No |
Back Splash | No |
Finish | Stainless Steel |
ADA Compliance | No |
Sink Material | Stainless Steel |
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 12"x20". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- BK RESOURCES 25.8125 in W x 25 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-20-12S)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18RS)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10S)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- Bk Resources Utility Sinks