Shop All Flexible Gas Connectors
Bk Products
Southland 1/8 in. Close Black Steel Nipple
Mfr # 580-001
Zoro # G710109090
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Products
- MFR # 580-001
- Zoro # G710109090
- UPC # 32888005211
- Country of Origin United States
- Category Flexible Gas Connectors
Description
Southland offers both black and galvanized welded steel nipples in 15 in. Dia from 1/8 in. to 6 in. and with different lengths ranging from Close up to 12 in. Available individually or in pre-packaged assortments, we also offer a full selection of ready cut welded steel pipes in the same diameters lengths ranging from 18 in. up to 72 in. All galvanized are zinc coated for use in water applications complying with the NSF 372 lead-free requirements.ANSI/ASME B.16.3, B-16.14, B16-39 and threads: ANSI B1.20.1Steel nipples/pre-cut pipe meet material: ANSI/ASTM A.733.A5320, threads: ANSI B1.20.1Galvanized steel nipple can be used in residential drainage and potable water applications; the nipple can be used to repair pipe or make an extension from a fitting or existing pipeNipple complies with NSF 372 lead freeGenerally used for lubricant oil, grease, LP gas, natural gas, gases nitrogen, oxygen, etc., steam and dieselFinish is best suited for normal use where an inner rustproof protection is not required
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R012)
- VITAPUR Ultraviolet Replacement Lamp and Quartz Sleeve (VUVL-8)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 48" (G71159)
- BRASSCRAFT Connector 5/8Fl X 3/4Mip (PSSC-64)
- FLEXTRON Gas Line Hose 1/2'' O.D.x12'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-12A)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3122-60)
- DORMONT Gas Connector, 36 In (30-3232-36)
- Bk Products Flexible Gas Connectors