Bk Products

Southland 1-1/2 in. x 12 in. Black Steel Nipple


product price: $29.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Southland offers both black and galvanized welded steel nipples in 15 in. Dia from 1/8 in. to 6 in. and with different lengths ranging from Close up to 12 in. Available individually or in pre-packaged assortments, we also offer a full selection of ready cut welded steel pipes in the same Diameters lengths ranging from 18 up to 72. All galvanized are zinc coated for use in water applications complying with the NSF 372 lead-free requirements.ANSI/ASME B.16.3, B-16.14, B16-39 and threads: ANSI B1.20.1Steel nipples/pre-cut pipe meet material: ANSI/ASTM A.733.A5320; threads: ANSI B1.20.1Nipples can be used to repair pipe or make an extension from a fitting or existing pipeProduct response to corrosion, temperature and working pressures will be excellent, promoting long lasting and reliable fluid conduction systemsMax allowable working pressure - 1713 PSI at -20F, 1633 psi at 650F
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.