Shop All LCR Meter
B&K Precision
Universal LCR Meter
Mfr # 878B
Zoro # G2729535
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductance Range 40 uH to 1000 H
- Inductance Accuracy +/-0.5%
- Capacitance Range 40 pF to 20 mF
- Display Dual LCD
- Capacitance Accuracy +/-0.5% Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 878B
- Zoro # G2729535
- UPC # 817050087826
- Country of Origin China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Universal LCR Meter |
Inductance Range | 40 uH to 1000 H |
Inductance Accuracy | +/-0.5% |
Capacitance Range | 40 pF to 20 mF |
Display | Dual LCD |
Capacitance Accuracy | +/-0.5% Reading |
Includes | 120V AC Adapter, 9V Battery, Instructions, Red and Black Alligator Clip Test Leads, USB Interface Cable |
Resistance Range (Ohms) | 4 to 10 M |
Resistance Accuracy | +/-0.5% |
Auto Power Off | Yes |
Test Frequencies | 1 kHz, 120 Hz |
Interface | Mini USB |
Counts | 40,000 Primary, 10,000 Secondary |
Battery Type | 9V |
Description
Universal LCR Meter, Inductance Range 40 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance Range 40 pF to 20 mF, Capacitance Accuracy +/-0.5 Percent Reading, Resistance Range (Ohms) 4 to 10 M, Resistance Accuracy +/-0.5 Percent, Display Dual LCD, Counts 10,000 Secondary, 40,000 Primary, Test Frequencies 1 kHz, 120 Hz, Auto Power Off Yes, Battery Type 9V, Interface Mini USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFC-224-5000-G)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-9V-R)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1000)
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- B&K PRECISION Tester, Semiconductor (815)
- B&K PRECISION Meter, In-Circuit, Esr (881)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- AMPROBE Handheld Component Tester (LCR55A)
- EXTECH LCR Meter (LCR200)
- B&K Precision LCR Meter