Shop All Moisture Meter Accessories
B&K Precision
Tweezer Test Leads, Red/Black, Silicone
Mfr # TL 8
Zoro # G8038107
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LCR Meters, Capacitance Meters and Digital Multimeters
- Plug and Connector Description Banana Plug to Tweezer Probe
- Max. Amps 1
- Insulation Silicone
- Wire Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # TL 8
- Zoro # G8038107
- UPC # 817050850086
- Country of Origin France
- Category Moisture Meter Accessories
Dimensions
Length | 6" |
Length (In.) | 6 in |
Details
Item | Tweezer Test Leads |
For Use With | LCR Meters, Capacitance Meters and Digital Multimeters |
Plug and Connector Description | Banana Plug to Tweezer Probe |
Max. Amps | 1 |
Insulation | Silicone |
Wire Insulation | Silicone |
Color | Black/Red |
Ratings | 400V DC, 1A |
Max. Voltage | 400 |
Accessory Type | Test Leads |
Description
Tweezer Test Leads, Banana Plug to Tweezer Probe, Length (In.) 6 in, Color Black/Red, Ratings 400V DC, 1A, Silicone Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- POMONA ELECTRONICS Adapter, Bnc (3534)
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- B&K PRECISION Test Leads Kit, Red/Black/Green, Silicone (CC545)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- B&K Precision Moisture Meter Accessories