Shop All Bench Power Supplies
B&K Precision
Triple Output DC Supply, 0-35 V DC, 5 V DC
Mfr # 1761
Zoro # G2350826
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output (1) 0 to 35V DC
- Current Output (1) 0 to 3 ADC
- Voltage Output (2) 0 to 35V DC
- Current Output (2) 0 to 3 ADC
- Voltage Output (3) 6.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1761
- Zoro # G2350826
- UPC # 817050176100
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Triple Output DC Supply |
Voltage Output (1) | 0 to 35V DC |
Current Output (1) | 0 to 3 ADC |
Voltage Output (2) | 0 to 35V DC |
Current Output (2) | 0 to 3 ADC |
Voltage Output (3) | 6.5V DC |
Current Output (3) | 5 ADC |
Meter Type | 2 (4-Digit) LED |
Input | 110/220 V AC, 50/60 Hz |
Load Regulation | Less Than 0.01% + 3 mV |
Line Regulation | Less Than 0.01% + 3 mV |
Includes | Spare Fuse and Instructions |
Description
Triple Output DC Supply, Voltage Output (1) 0 to 35V DC, Current Output (1) 0 to 3 ADC, Voltage Output (2) 0 to 35V DC, Current Output (2) 0 to 3 ADC, Voltage Output (3) 6.5V DC, Current Output (3) 5 ADC, Line Regulation Less Than 0.01 Percent + 3 mV, Load Regulation Less Than 0.01 Percent + 3 mV, Meter Type 2 (4-Digit) LED, Input 110/220 V AC, 50/60 Hz, Includes Spare Fuse and Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH7)
- POWERMATE Pressure Gauge, 1.5", 250 PSI, 1/4" Back Co (032-0120RP)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass (PWL2721)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K Precision Bench Power Supplies