Shop All Power Supplies
B&K Precision
Triple Output DC Power Supply
Mfr # 9141-GPIB
Zoro # G910192052
product price: $2,159.99
/ea
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 180V DC
- Load Regulation Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA
- Type Multi-Range
- Manufacturers Warranty Length 3 yr
- Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9141-GPIB
- Zoro # G910192052
- UPC # 817050914115
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Output Voltage | 180V DC |
Load Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Type | Multi-Range |
Calibration Certificate | Yes |
Line Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Voltage Output (2) | 0 to 180V DC |
Current Output (3) | 0 to 4 A |
Voltage Output (1) | 0 to 180V DC |
Current Output (2) | 0 to 4 A |
Current Output (1) | 0 to 4 A |
Input | 100 to 240V AC +/- 10%, 47 to 63 Hz |
Voltage Output (3) | 0 to 180V DC |
Description
Triple Output DC Power Supply, Voltage Output (1) 0 to 180V DC, Current Output (1) 0 to 4 A, Voltage Output (2) 0 to 180V DC, Current Output (2) 0 to 4 A, Voltage Output (3) 0 to 180V DC, Current Output (3) 0 to 4 A, Line Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Load Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Input 100 to 240V AC +/- 10 Percent, 47 to 63 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- ANTAIRA PULS 60 Watt Series / 24 VDC / 2.50 Amps Industrial Single Output DIN Rail Power Supply (ML60.242)
- B&K Precision Power Systems