Shop All Bench Power Supplies
B&K Precision
Triple Output DC Power Supply 400W
Mfr # 1673
Zoro # G3663046
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output (1) 0 to 32V DC
- Current Output (1) 0 to 6 ADC
- Voltage Output (2) 0 to 32V DC
- Current Output (2) 0 to 6 ADC
- Voltage Output (3) 0 to 5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1673
- Zoro # G3663046
- UPC # 817050167306
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Power Supply |
Voltage Output (1) | 0 to 32V DC |
Current Output (1) | 0 to 6 ADC |
Voltage Output (2) | 0 to 32V DC |
Current Output (2) | 0 to 6 ADC |
Voltage Output (3) | 0 to 5V DC |
Current Output (3) | 0 to 3 ADC |
Meter Type | 4 (3-Digit) LED |
Includes | Power Cord, Instruction Manual, Test Leads (2) |
Load Regulation | Less Than0.55%+10mV |
Line Regulation | Less Than0.01%+5mV |
Input | 115V/230V +/-10%, 50Hz/60Hz +/-10% |
Output Two | 0-32V DC / 0-6ADC |
Power Supply Type | Triple Output DC Power Supply |
Output One | 0-32V DC / 0-6ADC |
Output Three | 0-5V DC / 0-3ADC |
Description
Power Supply, Voltage Output (1) 0 to 32V DC, Current Output (1) 0 to 6 ADC, Voltage Output (2) 0 to 32V DC, Current Output (2) 0 to 6 ADC, Voltage Output (3) 0 to 5V DC, Current Output (3) 0 to 3 ADC, Line Regulation Less Than 0.01 Percent + 5 mV, Load Regulation Less Than 0.55 Percent + 10 mV, Meter Type 4 (3-Digit) LED, Input 115V/230V +/-10 Percent, 50Hz/60Hz +/-10 Percent, Includes Instruction Manual, Power Cord, Test Leads (2), Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 200 psi/kPa, 1/8 NPT Bottom Conn (20-100-200-psi/kPa-1/8)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFS-210-200-G-CERT)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K PRECISION Bench Power Supply (9202B)
- RIGOL Bench Top Linear DC Power Supply, 195W (DP832)
- B&K Precision Bench Power Supplies