Shop All Test Leads & Probes
B&K Precision
Test Leads, Red/Black, 60A, 78 in. L
Mfr # TLPWR1
Zoro # G0084695
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Spade Lug to Spade Lug
- Color Black, Red
- For Use With Mfr. No. 8600, 8601, 8602 Programmable DC Electronic Loads
- Length 2m
- Max Amps 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # TLPWR1
- Zoro # G0084695
- UPC # 817050859010
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 2m |
Details
Item | High Current Test Lead |
Plug and Connector Description | Spade Lug to Spade Lug |
Color | Black, Red |
For Use With | Mfr. No. 8600, 8601, 8602 Programmable DC Electronic Loads |
Max Amps | 60A |
Features | Gauge 8 AWG Connector Inner Diameter 8mm, Connector Outer Width 15mm, Large Fork-Type Spade Connectors Wire Material Flexible Silicon Jacket |
Wire Insulation | Silicone |
Max. Amps | 60 |
Max. Voltage | 1000VAC |
Wire Gauge | 8 |
Accessory Type | Test Leads |
Description
Test Leads, Spade Lug to Spade Lug, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AR)
- B&K PRECISION Test Leads, Black/Red, 5 in Lead L (TL LCR)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150SA)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AG)
- B&K PRECISION Test Leads, Red/Black, Silicone (TL37)
- GARDNER BENDER Alligator Clip, 716 in Jaw Opening, 22 to 14 AWG Wire, Vinyl Insulation, BlackRed (14-078)
- B&K Precision Test Leads & Probes