Shop All Moisture Meter Accessories
B&K Precision
Test Leads Kit, Red/Black/Green, Silicone
Mfr # CC545
Zoro # G7816225
original price:
$138.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC Power Supplies
- Includes (1) 4/6mm Spade Lug Adapters Along With 4mm Banana Plug Adapters, (1) BNC Female to Double Banana Plug Adapter, (1) BNC Male to Double Binding Post Adapter and (1) BNC Male Cable Assembly for Powering Those RF Testing Applications, (3) Extra-Large Alligator Clips, (3) High Capacity Test Leads With Retractile Sleeve Plugs
- Length 5 ft.
- Max. Voltage 600VAC
- Temp. Range 0 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # CC545
- Zoro # G7816225
- UPC # 817050685459
- Country of Origin France
- Category Moisture Meter Accessories
Dimensions
Length | 5 ft. |
Details
Item | Power Supply Test Lead Kit |
For Use With | DC Power Supplies |
Includes | (1) 4/6mm Spade Lug Adapters Along With 4mm Banana Plug Adapters, (1) BNC Female to Double Banana Plug Adapter, (1) BNC Male to Double Binding Post Adapter and (1) BNC Male Cable Assembly for Powering Those RF Testing Applications, (3) Extra-Large Alligator Clips, (3) High Capacity Test Leads With Retractile Sleeve Plugs |
Max. Voltage | 600VAC |
Temp. Range | 0 Degrees to 176 Degrees F |
Wire Insulation | Silicone |
Wire Gauge | 13 |
Plug and Connector Description | Banana Plug to Alligator Clip |
Max. Amps | 36 A |
Features | Connection Adapters, Extra-Large Insulated Alligator Clips, High Capacity Retractile Sheath Leads, Red/Black/Green Components, Storage Case |
Safety Rating | Cat II 600V |
Color | Red/Black/Green |
Accessory Type | Test Lead Kit |
Description
Power Supply Test Lead Kit, For Use With DC Power Supplies, Safety Rating CAT II 600V, Max. Amps 36 A, Color Red/Black/Green, Features Connection Adapters, Extra-Large Insulated Alligator Clips, High Capacity Retractile Sheath Leads, Red/Black/Green Components, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- REED INSTRUMENTS R1020 Fused Test Lead Set (R1020)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- NMC Extreme Environment Cover For Mp406, Mp4 (MP400COV)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- B&K Precision Moisture Meter Accessories