Shop All Power Supplies
B&K Precision
Switching DC Power Supply, 100/240V AC, 36V DC, 10A
Mfr # 1687B
Zoro # G8528773
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 36V DC
- Output Amps 10A
- Display Dual LED
- Current Limits Constant Current Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1687B
- Zoro # G8528773
- UPC # 817050168723
- Country of Origin China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Switching DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 36V DC |
Output Amps | 10A |
Display | Dual LED |
Current Limits | Constant Current Operation |
Line Volts Regulation | Greater Than or Equal 20mV |
Connection | Banana Plug |
Line Regulation | Greater Than or Equal 20 mV |
Output Current (Amps) | 10 A |
Includes | Application Software CD, Instruction Manual, Power Cord, Remote Control Connector, USB Cable |
Protection | Overload, Overtemperature, Overvoltage |
Calibration Certificate | No |
Output Volts (DC) | 36V |
Meter Type | Digital |
Type | Single Output |
Load Regulation | Greater Than or Equal 50 mV |
Ripple Volts Regulation | Greater Than or Equal 5 mV |
Input Frequency (Hz) | 50/60 Hz |
Description
Switching DC Power Supply, Output Volts (DC) 36V, Output Current (Amps) 10 A, Current Limits Constant Current Operation, Ripple Volts Regulation Greater Than or Equal 5 mV, Line Volts Regulation Greater Than or Equal 20mV, Load Regulation Greater Than or Equal 50 mV, Line Regulation Greater Than or Equal 20 mV, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload, Overtemperature, Overvoltage Protection, Banana Plug Connection, Display Dual LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 (45-524)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- B&K Precision Power Systems