Shop All Power Supplies
B&K Precision
Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A
Mfr # 1688B
Zoro # G8275827
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 18V DC
- Power Rating 360W
- Output Amps 20A
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 1688B
- Zoro # G8275827
- UPC # 817050168822
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3-1/2 in |
Width | 7.9 in |
Depth | 8.2 in |
Manufacturers Warranty Length | 2 yr |
Description
Switching DC Power Supply, Output Volts (DC) 18V, Output Current (Amps) 20 A, Current Limits Constant Current Operation, Ripple Volts Regulation Greater Than or Equal 5 mV, Line Volts Regulation Greater Than or Equal 20mV, Load Regulation Greater Than or Equal 50 mV, Line Regulation Greater Than or Equal 20 mV, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload, Overtemperature, Overvoltage Protection, Banana Plug Connection, Display Dual LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- B&K Precision Power Supplies