Shop All Bench Power Supplies
B&K Precision
Single Output Power Supply, 3 to 15 VDC
Mfr # 1692
Zoro # G2289691
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 3 to 15V
- Output Current (Amps) 0 to 40 A
- Input Voltage 120V AC
- Ripple Volts Regulation 10 mVrms
- Line Volts Regulation 80mV (+/-10% variation)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 1692
- Zoro # G2289691
- UPC # 817050169201
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 3 to 15V |
Output Current (Amps) | 0 to 40 A |
Input Voltage | 120V AC |
Ripple Volts Regulation | 10 mVrms |
Line Volts Regulation | 80mV (+/-10% variation) |
Meter Type | 2 Digital |
Load Regulation | +/-230 mV (0 to 100% Load) |
Connection | Parallel or Series |
Protection | Overload and Short Circuit |
Input Frequency (Hz) | 60 Hz |
Current Limits | 1% to 100% |
Line Regulation | 80 mV ( +/-10% Variation) |
Display | 3 Digit LED |
Includes | Instructions |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 3 to 15V, Output Current (Amps) 0 to 40 A, Current Limits 1 Percent to 100 Percent, Ripple Volts Regulation 10 mVrms, Line Volts Regulation 80mV (+/-10 Percent variation), Load Regulation +/-230 mV (0 to 100 Percent Load), Line Regulation 80 mV ( +/-10 Percent Variation), Meter Type 2 Digital, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload and Short Circuit Protection, Parallel or Series Connection, Display 3 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- SPER SCIENTIFIC 12 Channel Digital Thermometer with Datalogger (BTM-4208SD)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- RIGOL Bench Top Linear DC Power Supply, 195W (DP832)
- B&K Precision Bench Power Supplies