Shop All Bench Power Supplies
B&K Precision
Single Output Power Supply, 0 to 60 VDC
Mfr # 9110
Zoro # G0458385
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 60V
- Output Current (Amps) 0 to 5 A
- Input Voltage 120/220V AC
- Ripple Volts Regulation 2.0 mVrms
- Line Volts Regulation 0.01% + 3mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9110
- Zoro # G0458385
- UPC # 817050911008
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 0 to 60V |
Output Current (Amps) | 0 to 5 A |
Input Voltage | 120/220V AC |
Ripple Volts Regulation | 2.0 mVrms |
Line Volts Regulation | 0.01% + 3mV |
Meter Type | 2 Digital |
Current Limits | 1% to 100% |
Connection | Parallel or Series |
Load Regulation | 0.01% + 3 mV |
Protection | Over Current, Over Voltage and Over Temperature |
Includes | Instructions |
Line Regulation | 0.01% + 3 mV |
Input Frequency (Hz) | 50/60 Hz |
Display | 4 Digit LED |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 to 5 A, Current Limits 1 Percent to 100 Percent, Ripple Volts Regulation 2.0 mVrms, Line Volts Regulation 0.01 Percent + 3mV, Load Regulation 0.01 Percent + 3 mV, Line Regulation 0.01 Percent + 3 mV, Meter Type 2 Digital, 120/220V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Over Current, Over Voltage and Over Temperature Protection, Parallel or Series Connection, Display 4 Digit LED, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Moisture Meter, Pinless, 4inDepth (MS300)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop, ATC (308B)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K Precision Bench Power Supplies