Shop All Bench Power Supplies
B&K Precision
Single Output DC Power Supply, Digital
Mfr # XLN30052
Zoro # G8217395
Free Shipping & Returns
$2,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 5 to 300V
- Output Current (Amps) 0.02 to 5.2 A
- Input Voltage 100 to 240V AC
- Ripple Volts Regulation Less Than or Equal 25 mVrms
- Line Volts Regulation Less Than or Equal 32mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # XLN30052
- Zoro # G8217395
- UPC # 817050920123
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 5 to 300V |
Output Current (Amps) | 0.02 to 5.2 A |
Input Voltage | 100 to 240V AC |
Ripple Volts Regulation | Less Than or Equal 25 mVrms |
Line Volts Regulation | Less Than or Equal 32mV |
Meter Type | Digital |
Connection | Parallel |
Protection | Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP |
Line Regulation | Less Than or Equal 32 mV |
Calibration Certificate | NIST Traceable |
Display | 4 Digit VFD |
Type | High Power, Programmable |
Load Regulation | Less Than or Equal 32 mV |
Includes | Power Cord, Rackmount Kit, Test Report & Certificate of Calibration, User Manual |
Input Frequency (Hz) | 47 to 63 Hz |
Current Limits | 0% to 100% |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 5 to 300V, Output Current (Amps) 0.02 to 5.2 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal 25 mVrms, Line Volts Regulation Less Than or Equal 32mV, Load Regulation Less Than or Equal 32 mV, Line Regulation Less Than or Equal 32 mV, Meter Type Digital, 100 to 240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Plastic, Black (4FLR2)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K Precision Bench Power Supplies