Shop All Bench Power Supplies
B&K Precision
Single Output DC Power Supply, Digital
Mfr # XLN30052-GL
Zoro # G8121687
product price: $3,047.99
/ea
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Volts (DC) 5 to 300V
- Output Current (Amps) 0.02 to 5.2 A
- Input Voltage 100 to 240V AC
- Ripple Volts Regulation Less Than or Equal To 25 mVrms
- Line Volts Regulation Less Than or Equal 32mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN30052-GL
- Zoro # G8121687
- UPC # 817050920154
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 5 to 300V |
Output Current (Amps) | 0.02 to 5.2 A |
Input Voltage | 100 to 240V AC |
Ripple Volts Regulation | Less Than or Equal To 25 mVrms |
Line Volts Regulation | Less Than or Equal 32mV |
Meter Type | Digital |
Line Regulation | Less Than or Equal 32 mV |
Calibration Certificate | NIST Traceable |
Includes | Power Cord, Rackmount Kit, Test Report & Certificate of Calibration, User Manual |
Type | High Power, Programmable |
Display | 4 Digit VFD |
Protection | Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP |
Load Regulation | Less Than or Equal 32 mV |
Input Frequency (Hz) | 47 to 63 Hz |
Connection | Parallel |
Current Limits | 0% to 100% |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 5 to 300V, Output Current (Amps) 0.02 to 5.2 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 25 mVrms, Line Volts Regulation Less Than or Equal 32mV, Load Regulation Less Than or Equal 32 mV, Line Regulation Less Than or Equal 32 mV, Meter Type Digital, 100 to 240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60-PU)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-3000-G-KEMX)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K Precision Bench Power Supplies