Shop All Bench Power Supplies
B&K Precision
Single Output DC Power Supply, Digital
Mfr # XLN15010-GL
Zoro # G8153126
product price: $3,047.99
/ea
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 5 to 150V
- Output Current (Amps) 0.04 to 10.4 A
- Input Voltage 100 to 240V AC
- Ripple Volts Regulation Less Than or Equal 10 mVrms
- Line Volts Regulation Less Than or Equal 17mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN15010-GL
- Zoro # G8153126
- UPC # 817050920147
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 5 to 150V |
Output Current (Amps) | 0.04 to 10.4 A |
Input Voltage | 100 to 240V AC |
Ripple Volts Regulation | Less Than or Equal 10 mVrms |
Line Volts Regulation | Less Than or Equal 17mV |
Meter Type | Digital |
Protection | Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP |
Calibration Certificate | NIST Traceable |
Display | 4 Digit VFD |
Load Regulation | Less Than or Equal 17 mV |
Type | High Power, Programmable |
Line Regulation | Less Than or Equal 17 mV |
Input Frequency (Hz) | 47 to 63 Hz |
Current Limits | 0% to 100% |
Connection | Parallel |
Includes | Power Cord, Rackmount Kit, Test Report & Certificate of Calibration, User Manual |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 5 to 150V, Output Current (Amps) 0.04 to 10.4 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal 10 mVrms, Line Volts Regulation Less Than or Equal 17mV, Load Regulation Less Than or Equal 17 mV, Line Regulation Less Than or Equal 17 mV, Meter Type Digital, 100 to 240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Test Gauge Asm, Gas T-Gaug, Air Vlv (G64020)
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- DWYER INSTRUMENTS GAGE OIL, Blue, 1.910 Specify Gravity (A-110)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K Precision Bench Power Supplies