Shop All Function Generators
B&K Precision
Signal Generator, 4.5" Color LCD, 60 MHz
Mfr # 4055B
Zoro # G7824960
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Function/Arbitrary Waveform
- Sine Wave Range 1 uHz to 60 MHz
- Square Wave Range 1 uHz to 60 MHz
- Other Waveform Range Triangle Ramp 1 u Hz to 500 k Hz, Pulse 1 u Hz - 12 M Hz, Arbitrary 1 u Hz to 12.5 M Hz
- Sine Wave Distortion DC - 10 MHz Less Than -60 dBc, 10 MHz to 30 MHz Less Than -50 dBc, 30 MHz to 60 MHz Less Than -40 dBc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4055B
- Zoro # G7824960
- UPC # 817050405521
- Country of Origin China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Signal Generator, Function/Arbitrary Waveform, Sine Wave Range 1 uHz to 60 MHz, Square Wave Range 1 uHz to 60 MHz, Other Waveform Range Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz, Sine Wave Distortion DC - 10 MHz Less Than -60 dBc, 10 MHz to 30 MHz Less Than -50 dBc, 30 MHz to 60 MHz Less Than -40 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 12 ns (10 Percent-90 Percent) At Full Amplitude Into 50 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CE)
- FLUKE Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (Fluke 971)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator (4005DDS)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Generator, Function (4003A)
- B&K PRECISION Generator, Function (4012A)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K Precision Function Generators