Shop All Function Generators
B&K Precision
Signal Generator, 4.5" Color LCD, 10 MHz
Mfr # 4053B
Zoro # G7824951
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Function/Arbitrary Waveform
- Sine Wave Range 1 uHz to 10 MHz
- Square Wave Range 1 uHz to 10 MHz
- Other Waveform Range Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz
- Sine Wave Distortion DC - 10 MHz Less Than -60 dBc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4053B
- Zoro # G7824951
- UPC # 817050405323
- Country of Origin China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Signal Generator, Function/Arbitrary Waveform, Sine Wave Range 1 uHz to 10 MHz, Square Wave Range 1 uHz to 10 MHz, Other Waveform Range Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz, Sine Wave Distortion DC - 10 MHz Less Than -60 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 12 ns (10 Percent-90 Percent) At Full Amplitude Into 50 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ELITE Complete Barcode ESD Combo Tester (B88005)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-160 psi/Kpa (PFQ712)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Generator, Function (4012A)
- B&K PRECISION Function Generator (4005DDS)
- B&K Precision Function Generators