Shop All Bench Type Digital Multimeter
B&K Precision
Rack Mount Kit 2U Two Unit
Mfr # DRRM2U2
Zoro # G010718510
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # DRRM2U2
- Zoro # G010718510
- UPC # 817050526226
- Country of Origin Taiwan, Province of China
- Category Bench Type Digital Multimeter
Details
Item | Rack Mount Kit 2U Two Unit |
Description
Rack Mount Kit 2U Two Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1226)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM102-6LF.)
- B&K PRECISION Bench Multimeter, Dual Display, True RMS (5491B)
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- FLUKE Digital Bench Multimeter (Fluke-8808A 120V)
- FLUKE Digital Multimeter, LCD Display (FLUKE-289/IMSK)
- ZORO SELECT Bench Digital Multimeter (5URG9)
- GREENLEE True RMS Professional Digital Multimeter (DM-510A)
- B&K Precision Bench Type Digital Multimeter