Shop All Bench Power Supplies
This Product is Discontinued
B&K Precision
Programmable DC Power Supply, 0 to 72 VDC (Discontinued)
Mfr # 1787B
Zoro # G2027681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Volts (DC) 0 to 72V
- Output Current (Amps) 0 to 1.5 A
- Input Voltage 120/240V AC
- Ripple Volts Regulation Less Than 1 mVrms or 3 mVp-p
- Line Volts Regulation Less than 0.01% + 3mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1787B
- Zoro # G2027681
- UPC # 817050178722
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Output Programmable DC Power Supply |
Output Volts (DC) | 0 to 72V |
Output Current (Amps) | 0 to 1.5 A |
Input Voltage | 120/240V AC |
Ripple Volts Regulation | Less Than 1 mVrms or 3 mVp-p |
Line Volts Regulation | Less than 0.01% + 3mV |
Meter Type | 2 Digital |
Load Regulation | Less than 0.01% + 3mV |
Input Frequency (Hz) | 50/60 Hz |
Line Regulation | +/-0.1% +2 mA |
Includes | RS232 Interface Cable, Software and Instructions |
Current Limits | 1% to 100% |
Protection | Overload, Reverse Polarity |
Display | 3 Digit VFD |
Connection | Parallel or Series |
Power Supply Type | Programmable DC Power Supply |
Description
Single Output Programmable DC Power Supply, Output Volts (DC) 0 to 72V, Output Current (Amps) 0 to 1.5 A, Current Limits 1 Percent to 100 Percent, Ripple Volts Regulation Less Than 1 mVrms or 3 mVp-p, Line Volts Regulation Less than 0.01 Percent + 3mV, Load Regulation Less Than 0.01 Percent + 3mV, Line Regulation +/-0.1 Percent +2 mA, Meter Type 2 Digital, 120/240V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload, Reverse Polarity Protection, Parallel or Series Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.