Shop All Power Supplies
This Product is Discontinued
B&K Precision
Programmable DC Power Supply, 0 to 30 VDC (Discontinued)
Mfr # 9123A
Zoro # G1119492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120/240V AC
- Output Volts (DC) 0 to 30V
- Display Current 6 Digit Vacuum Fluorescent Display, Voltage 5 Digit Vacuum Fluorescent Display
- Input Frequency (Hz) 50/60 Hz
- Includes GPIB to TTL Converter, RS232 Interface Cable, Software and Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 9123A
- Zoro # G1119492
- UPC # 817050912319
- Country of Origin China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Programmable DC Power Supply |
Input Voltage | 120/240V AC |
Output Volts (DC) | 0 to 30V |
Display | Current 6 Digit Vacuum Fluorescent Display, Voltage 5 Digit Vacuum Fluorescent Display |
Input Frequency (Hz) | 50/60 Hz |
Includes | GPIB to TTL Converter, RS232 Interface Cable, Software and Instructions |
Line Regulation | +/-0.05% +0.1 mA |
Load Regulation | Less than 0.01% + 2mV |
Protection | Overload, Reverse Polarity |
Line Volts Regulation | Less than 0.01% + 1mV |
Ripple Volts Regulation | Less Than 4mVp-p |
Meter Type | 2 Digital |
Current Limits | 1% to 100% |
Connection | Parallel or Series |
Output Current (Amps) | 0 to 5 A |
Power Supply Type | Programmable DC Power Supply |
Description
Programmable DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 5 A, Current Limits 1 Percent to 100 Percent, Ripple Volts Regulation Less Than 4mVp-p, Line Volts Regulation Less than 0.01 Percent + 1mV, Load Regulation Less Than 0.01 Percent + 2mV, Line Regulation +/-0.05 Percent +0.1 mA, Meter Type 2 Digital, 120/240V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload, Reverse Polarity Protection, Parallel or Series Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.