Shop All Programmable Logic Controllers
B&K Precision
Programmable DC Electronic Load, 175 W
Mfr # 8550
Zoro # G109899021
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Adjustable Voltage/Current Slew Rate, Automatic Test Mode, CC/CV/CR/CW Operating Modes, Configurable Battery Discharge Test, CR-LED Mode, Front Panel Remote Sense, Front Panel USB Host Port, Up to 350 W in Compact 2U Half-Rack Form Factor, Programable, Operating Software and Battery Test Software Provided, Over Voltage (OVP), Over Current (OCP), Over Power (OPP) Protection, Remote Reverse Voltage (RRV), and Key-Lock Function, RS232 and Handler Interfaces, Short-Circuit Test, Quiet Operation, Transient Mode up to 20 kHz in CC Mode
- Voltage Range 0 to 150V DC
- Manufacturers Warranty Length 3 yr
- Current Range 0 to 30 A
- Power 175 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 8550
- Zoro # G109899021
- UPC # 817050855029
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Programmable DC Electronic Load |
Special Features | Adjustable Voltage/Current Slew Rate, Automatic Test Mode, CC/CV/CR/CW Operating Modes, Configurable Battery Discharge Test, CR-LED Mode, Front Panel Remote Sense, Front Panel USB Host Port, Up to 350 W in Compact 2U Half-Rack Form Factor, Programable, Operating Software and Battery Test Software Provided, Over Voltage (OVP), Over Current (OCP), Over Power (OPP) Protection, Remote Reverse Voltage (RRV), and Key-Lock Function, RS232 and Handler Interfaces, Short-Circuit Test, Quiet Operation, Transient Mode up to 20 kHz in CC Mode |
Voltage Range | 0 to 150V DC |
Current Range | 0 to 30 A |
Power | 175 W |
Description
Programmable DC Electronic Load, Voltage Range 0 to 150V DC, Current Range 0 to 30 A, Power 175 W, Load Regulation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SCHNEIDER ELECTRIC Zelio Sr2Pack Compact 12 Io 24Vdc (SR2PACKBD)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- ALLEN BRADLEY Plc 1769L24ERQB1B (1769-L24ER-QB1B)
- WERMA 9-28V-DC SOUND MODULE (DE-78604 140 950 50)
- ANDOVER CONTROLS ACCESS CONTROL I/O MODULE (AC 1 RS-485)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- B&K Precision Programmable Logic Controls (PLC)