Shop All Digital Multimeters
B&K Precision
Process Calibrator Multimeter, 24V DC
Mfr # 394B
Zoro # G010881726
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy +/-0.05%
- Voltage (AC) 1000V; 500mV; 500V; 50mV; 50V; 5V
- Source Current 0 to 20 mA; 4 to 20 mA DC
- Measurement Functions Capacitance, Continuity, Diode, Frequency, Resistance, Temperature, Voltage
- Loop Supply Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 394B
- Zoro # G010881726
- UPC # 817050039320
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Process Calibrator Multimeter |
Basic DC Accuracy | +/-0.05% |
Voltage (AC) | 1000V; 500mV; 500V; 50mV; 50V; 5V |
Source Current | 0 to 20 mA; 4 to 20 mA DC |
Measurement Functions | Capacitance, Continuity, Diode, Frequency, Resistance, Temperature, Voltage |
Loop Supply Voltage | 24V DC |
Current Measurement Range | 50 mA to 1A AC/DC |
Accuracy | +/- 0.05% |
Amps DC | 1 A; 50 mA |
Amps AC | 1 A |
Includes | Magnetic Hanger Strap, Test Leads, USB Communication Cable |
True RMS | Yes |
Source/Simulate | mA |
Frequency Range (Hz) | 100 kHz; 500 Hz; 500 kHz |
Display | Multiline Backlit LCD |
Resistance (Ohms) | 500; 500K; 500M; 50K; 50M; 5K; 5M |
Voltage (DC) | 50V; 50mV; 500V; 500mV; 1000V |
Voltage Measurement Range | 50mV to 1000V AC/DC |
Safety Rating | Cat III 1000V, Cat IV 600V |
Description
Process Calibrator Multimeter, Source Current 0 to 20 mA; 4 to 20 mA DC, Current Measurement Range 50 mA to 1A AC/DC, Voltage Measurement Range 50mV to 1000V AC/DC, Loop Supply Voltage 24V DC, Accuracy +/- 0.05 Percent, Voltage (AC) 1000V; 500mV; 500V; 50mV; 50V; 5V, Voltage (DC) 50V; 50mV; 500V; 500mV; 1000V, Basic DC Accuracy +/-0.05 Percent, Amps AC 1 A, Amps DC 1 A; 50 mA, Resistance (Ohms) 500; 500K; 500M; 50K; 50M; 5K; 5M, True RMS Yes, Frequency Range (Hz) 100 kHz; 500 Hz; 500 kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9560605)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (393B)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (391B)
- FLUKE Digital Multimeter, 1000V, 50 MOhms, 10A (Fluke-87-V/E2)
- SANWA Pocket Digital Multimeter with Folding Case (PM3)
- ELECTRONIC SPECIALTIES DIGITAL MULTI-METER w/HOLSTER (ES380)
- PROSKIT Fiber Optic Power MultiMeter 4in1 (MT-7602)
- B&K Precision Digital Multimeters