Shop All Test Leads & Probes
This Product is Discontinued
B&K Precision
Probe, Digital Logic (Discontinued)
Mfr # DP-21
Zoro # G1698435
This Product is Discontinued
Key Features
- Includes Instructions
- Features Tests TTL, and CMOS Displays Pulse Presence and Logic States, Memory Mode Freezes Pulse Display Catches Pulses to 30 ns or Pulse Trains to 20 MHz, 1 Mohm Input Impedance
- Characteristics TTL And CMOS Logic Family Compatible
- Function Captures Pulses as Narrow as 30 Nanoseconds and Pulse Trains to 20 MHz
- Input Impedance (Ohms) 1 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # DP-21
- Zoro # G1698435
- UPC # 817050742107
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Details
Item | Digital Logic Probe |
Includes | Instructions |
Features | Tests TTL, and CMOS Displays Pulse Presence and Logic States, Memory Mode Freezes Pulse Display Catches Pulses to 30 ns or Pulse Trains to 20 MHz, 1 Mohm Input Impedance |
Characteristics | TTL And CMOS Logic Family Compatible |
Function | Captures Pulses as Narrow as 30 Nanoseconds and Pulse Trains to 20 MHz |
Input Impedance (Ohms) | 1 M |
Description
Digital Logic Probe, Multi Family, Pulse 30 Nanoseconds to 20 Millihertz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.