Shop All Bench Power Supplies
B&K Precision
Power Supply, DC, Triple Out, 0-24 and 5V
Mfr # 1652
Zoro # G1318685
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output (1) 0 to 24V DC
- Current Output (1) 0 to 0.5 ADC
- Voltage Output (2) 0 to 24V DC
- Current Output (2) 0 to 0.5 ADC
- Voltage Output (3) 5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1652
- Zoro # G1318685
- UPC # 817050165203
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Triple Output DC Power Supply |
Voltage Output (1) | 0 to 24V DC |
Current Output (1) | 0 to 0.5 ADC |
Voltage Output (2) | 0 to 24V DC |
Current Output (2) | 0 to 0.5 ADC |
Voltage Output (3) | 5V DC |
Current Output (3) | 4 ADC |
Meter Type | 2 (3-Digit) LED |
Includes | Instructions |
Input | 108 to 132 V AC 60 Hz |
Load Regulation | Less Than 0.01% + 3 mV |
Line Regulation | Less Than 0.01% + 3 mV |
Description
Triple Output DC Power Supply, Voltage Output (1) 0 to 24V DC, Current Output (1) 0 to 0.5 ADC, Voltage Output (2) 0 to 24V DC, Current Output (2) 0 to 0.5 ADC, Voltage Output (3) 5V DC, Current Output (3) 4 ADC, Line Regulation Less Than 0.01 Percent + 3 mV, Load Regulation Less Than 0.01 Percent + 3 mV, Meter Type 2 (3-Digit) LED, Input 108 to 132 V AC 60 Hz, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Borescope for Android® Devices (ET16)
- CONTROL CO Digital Thermometer, 1 Input, K Type (4004)
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 160#)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- EXTECH Kelvin Test Leads for UM200 (UM200-KTL)
- B&K Precision Bench Power Supplies