Shop All Power Supplies
B&K Precision
Power Supply, 300V AC, 30A
Mfr # 9832B
Zoro # G112120822
product price: $7,754.99
/ea
Free Shipping & Returns
$7,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 300V AC
- Output Amps 30A
- Phase - Electrical Single
- Style Programmable
- Height 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9832B
- Zoro # G112120822
- UPC # 817050983210
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 5.2 in |
Width | 16-1/2 in |
Depth | 22 in |
Details
Item | Power Supply |
Output Voltage | 300V AC |
Output Amps | 30A |
Phase - Electrical | Single |
Style | Programmable |
Hz | 47 to 63 Hz |
Description
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- B&K Precision Power Supplies