Shop All Bench Power Supplies
B&K Precision
Power Supply, 15 V, 60 A
Mfr # 1693
Zoro # G4195152
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 15V
- Output Current (Amps) 60 A
- Input Voltage 110-240V AC
- Ripple Volts Regulation 40 mVpp
- Line Volts Regulation 0.05% + 3mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1693
- Zoro # G4195152
- UPC # 817050169300
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Power Supply |
Output Volts (DC) | 15V |
Output Current (Amps) | 60 A |
Input Voltage | 110-240V AC |
Ripple Volts Regulation | 40 mVpp |
Line Volts Regulation | 0.05% + 3mV |
Meter Type | 2 Digital |
Line Regulation | 0.05% + 3 mV |
Connection | Parallel or Series |
Protection | Current Fold Back Circuitry With Illuminated Indicator Prevents Overloading The Power Supply, Overtemperature Protection Circuitry, Overvoltage Protection |
Includes | 3-Digit LED Display, 900 W Max Power Output, Compact Form Factor, Remote Sense, Switching Design |
Load Regulation | 0.1% + 5 mV |
Display | 3 Digit LED |
Current Limits | 0% to 100% |
Input Frequency (Hz) | 50 to 60 Hz |
Power Supply Type | Single Output DC Power Supply |
Description
Power Supply, Output Volts (DC) 15V, Output Current (Amps) 60 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation 40 mVpp, Line Volts Regulation 0.05 Percent + 3mV, Load Regulation 0.1 Percent + 5 mV, Line Regulation 0.05 Percent + 3 mV, Meter Type 2 Digital, 110-240V AC Input Voltage, Input Frequency (Hz) 50 to 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermometer, -20 to 120 (F) (1441E)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- SPER SCIENTIFIC Talking Timer (810038)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K Precision Bench Power Supplies