Shop All Bench Power Supplies
B&K Precision
Power Supply, 0-60Vdc, 0-2 A, Digit Display
Mfr # 1715A
Zoro # G2105074
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 60V
- Output Current (Amps) 0 to 2 A
- Input Voltage 120/240V AC
- Ripple Volts Regulation Less Than or Equal To 1mV
- Line Volts Regulation Less Than or Equal To 0.01% + 3mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 1715A
- Zoro # G2105074
- UPC # 817050171518
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 0 to 60V |
Output Current (Amps) | 0 to 2 A |
Input Voltage | 120/240V AC |
Ripple Volts Regulation | Less Than or Equal To 1mV |
Line Volts Regulation | Less Than or Equal To 0.01% + 3mV |
Meter Type | 2 Digital |
Current Limits | 5% to 100% |
Protection | Overload, Reverse Polarity, Thermal and Short Circuit |
Line Regulation | 0.2% + 3mA |
Input Frequency (Hz) | 60 Hz |
Includes | Instructions |
Display | 4 Digit LED |
Load Regulation | Less Than or Equal To 0.01% + 3mV |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 to 2 A, Current Limits 5 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 1mV, Line Volts Regulation Less Than or Equal To 0.01 Percent + 3mV, Load Regulation Less Than or Equal To 0.01 Percent + 3mV, Line Regulation 0.2 Percent + 3mA, Meter Type 2 Digital, 120/240V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Reverse Polarity, Thermal and Short Circuit Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-CERT)
- B&K PRECISION Power Supply Test Lead Kit, 60 In. L (TLPS)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K Precision Bench Power Supplies