Shop All Bench Power Supplies
B&K Precision
Power Supply, 0-35 Vdc
Mfr # 1743B
Zoro # G1873085
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 35V
- Output Current (Amps) 0 to 6 A
- Input Voltage 120/240V AC
- Ripple Volts Regulation Less Than or Equal To 1mV
- Line Volts Regulation Less Than or Equal To 0.2% + 2mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1743B
- Zoro # G1873085
- UPC # 817050174328
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Single Output DC Power Supply |
Output Volts (DC) | 0 to 35V |
Output Current (Amps) | 0 to 6 A |
Input Voltage | 120/240V AC |
Ripple Volts Regulation | Less Than or Equal To 1mV |
Line Volts Regulation | Less Than or Equal To 0.2% + 2mV |
Meter Type | 2 Digital |
Input Frequency (Hz) | 60 Hz |
Protection | Overload, Reverse Polarity, Thermal and Short Circuit |
Current Limits | 5% to 100% |
Includes | Instructions |
Display | 4 Digit LED |
Load Regulation | Less Than or Equal To 0.04% + 2mV |
Line Regulation | 0.04% + 5mA |
Power Supply Type | Single Output DC Power Supply |
Description
Single Output DC Power Supply, Output Volts (DC) 0 to 35V, Output Current (Amps) 0 to 6 A, Current Limits 5 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 1mV, Line Volts Regulation Less Than or Equal To 0.2 Percent + 2mV, Load Regulation Less Than or Equal To 0.04 Percent + 2mV, Line Regulation 0.04 Percent + 5mA, Meter Type 2 Digital, 120/240V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Reverse Polarity, Thermal and Short Circuit Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/8" CBM (102D-208K)
- FLUKE Replacement for Fluke 115 (115 FLUKE)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K Precision Bench Power Supplies