Shop All Portable Digital Oscilloscopes
B&K Precision
Portable Oscilloscope, 2 Channels
Mfr # 2511B
Zoro # G710111949
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channels 2
- Bandwidth (MHz) 100 MHz
- Display 5.6 in Color TFT-LCD
- Real Time Clock Yes
- Interface USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 2511B
- Zoro # G710111949
- UPC # 817050251111
- Country of Origin China
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 100 MHz |
Manufacturers Warranty Length | 3 yr |
Details
Item | Portable Oscilloscope |
Channels | 2 |
Display | 5.6 in Color TFT-LCD |
Real Time Clock | Yes |
Interface | USB |
Includes | (2) Touch-Protected 250 MHz Bandwidth Probes |
True RMS | Yes |
Waveform / Measurement Stored | USB Host Port |
Capacitance Measurements | 4.00 nF, 40.00 micron F, 40.00 nF, 400.0 micron F, 400.00 nF |
Persistence | 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off |
Battery Life | Up to 5 1/2 hr |
Triggering Mode | Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Slope, Video, Window |
Sampling Rate | 1 GSa/s |
Features | FFT Plus 7 Additional Math Functions, Non-Isolated 300V CAT II Input Rating, Serial Bus Decoding for IIC, SPI, UART, CAN, and LIN Protocols |
FFT Analysis | Yes |
Calibration Certificate | Yes |
Safety Rating | 300 V CAT II |
Input Sensitivity | 2 mV/div to 100 V/div |
Cursors and Zoom | Yes |
Description
Portable Oscilloscope, Bandwidth (MHz) 100 MHz, 2 Channels, 5.6 in Color TFT-LCD Display, True RMS Yes, Sampling Rate 1 GSa/s, USB Host Port Waveform / Measurement Stored, FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Slope, Video, Window Triggering Mode, Input Sensitivity 2 mV/div to 100 V/div, 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off Persistence
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC (FLUKE-922/KIT)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- B&K Precision Portable Digital Oscilloscopes