Shop All Chartless Digital Recorder Accessories
B&K Precision
Paperless Recorder, 20 to 200 Channl, LCD
Mfr # DAS220-BAT
Zoro # G0160712
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0-100mV DC
- Current Range 4-20mADC
- Thermocouple Type B, C, E, J, K, L, N, R, S, T
- Includes AC Adapter, Calibration Certificate, Screwdriver, Shoulder Strap, Soft Wipe, Stylus
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # DAS220-BAT
- Zoro # G0160712
- UPC # 817050692211
- Country of Origin France
- Category Chartless Digital Recorder Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Memory Size | Up to 32 GB Compact Flash |
Overall Height | 11 3/4 in |
Overall Length | 2 5/8 in |
Overall Width | 6 7/8 in |
Description
Paperless Recorder, Thermocouple Type B, C, E, J, K, L, N, R, S, T, Voltage - Maximum 100V DC, Current - Maximum 20 mA DC, Current - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Leads, 10 A, 1,500 V (TL1500DC)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- MONARCH Resistor, 50 Ohm, Shunt, Accuracy 0.1pct (5380-152)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- MONARCH Internal Rechargeable Battery (6280-046)
- B&K Precision Chartless Digital Recorder Accessories