Shop All Chartless Digital Recorder Accessories
B&K Precision
Paperless Recorder, 20 Channels, LCD
Mfr # DAS240-BAT
Zoro # G0147464
product price: $3,832.99
/ea
Free Shipping & Returns
$3,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0-100mV DC
- Current Range 4-20mADC
- Thermocouple Type B, C, E, J, K, L, N, R, S, T
- Includes AC Adapter, Calibration Certificate, Measurement Module Connection Cable, Screwdriver, Shoulder Strap, Soft Wipe, Stylus
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # DAS240-BAT
- Zoro # G0147464
- UPC # 817050692419
- Country of Origin France
- Category Chartless Digital Recorder Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Memory Size | Up to 32 GB Compact Flash |
Overall Length | 2 5/8 in |
Overall Height | 11 3/4 in |
Overall Width | 6 7/8 in |
Details
Item | Paperless Recorder |
Voltage Range | 0-100mV DC |
Current Range | 4-20mADC |
Thermocouple Type | B, C, E, J, K, L, N, R, S, T |
Includes | AC Adapter, Calibration Certificate, Measurement Module Connection Cable, Screwdriver, Shoulder Strap, Soft Wipe, Stylus |
RTD Type | 100 Ohm Pt 100, 100 Ohm Pt 1000, 2 or 3 Wire |
Temp. Range | -418 Degrees to 4308 Degrees F |
Power Source | 100 to 240V AC |
Channels | 20 |
Display | Color LCD |
Characteristics | Touchscreen Display, Universal Inputs, Internal Solid State Memory, Fast Recording Interval, Alarm Output, Multiple Remote Interfaces, Free Operating Software |
Display Type | Backlit LCD |
Operating Temperature - Maximum | 104 Degrees F |
Voltage - Minimum | 0.5V DC |
Features | 16-bit Vertical Resolution, (2) USB Host Ports, (20) Universal Analog Input Channels, Expandable to 200 Channels, 15 Hour Battery Life, LAN Interface, Measure Voltage to +/-100V, Resistance to 10 kohm and Current, Supports 2 or 3-Wire PT100 Temperature Sensors, Supports 2 or 3-Wire PT1000 Temperature Sensors, Supports 9 Types of Thermocouples, Wi-Fi Monitoring Control |
Voltage - Maximum | 100V DC |
Operating Temperature - Minimum | 32 Degrees F |
Memory Storage | 32 GB Internal |
Number of Channels | 200 |
Description
Paperless Recorder, Thermocouple Type B, C, E, J, K, L, N, R, S, T, Voltage - Maximum 100V DC, Features 16-bit Vertical Resolution, (2) USB Host Ports, (20) Universal Analog Input Channels, Expandable to 200 Channels, 15 Hour Battery Life, LAN Interface, Measure Voltage to +/-100V, Resistance to 10 kohm and Current, Supports 2 or 3-Wire PT100 Temperature Sensors, Supports 2 or 3-Wire PT1000 Temperature Sensors, Supports 9 Types of Thermocouples, Wi-Fi Monitoring Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G29)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CWG)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- LCN Wireless Receiver, 1 Channel (8310-865)
- B&K PRECISION Paperless Recorder, 20 to 200 Channl, LCD (DAS220-BAT)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- MONARCH Internal Rechargeable Battery (6280-046)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Resistor, 50 Ohm, Shunt, Accuracy 0.1pct (5380-152)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- B&K Precision Chartless Digital Recorder Accessories