Shop All Nonelectrical Properties Data Loggers
B&K Precision
Multi-Function Recorder, 6 Analog Channel
Mfr # DAS60
Zoro # G110865060
product price: $6,989.99
/ea
Free Shipping & Returns
$6,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 15V/4A
- Number of Analog Channels 6
- Interface LAN, USB
- Measures Current, Frequency, Thermocouples, Voltage
- Includes (2) Bare Wire to Banana Adapters Per Channel, (2) CAT III Sheathed Banana Cables with Alligator Clips Per Channel, 25 Pin Male Connector and Backshell, AC Mains Adapter 100/240 V, Carrying Case, Screwdriver, Soft Wipe, Stylus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # DAS60
- Zoro # G110865060
- UPC # 817050696004
- Country of Origin France
- Category Nonelectrical Properties Data Loggers
Details
Power Required | 15V/4A |
Number of Analog Channels | 6 |
Interface | LAN, USB |
Item | Multi-Function Recorder |
Measures | Current, Frequency, Thermocouples, Voltage |
Includes | (2) Bare Wire to Banana Adapters Per Channel, (2) CAT III Sheathed Banana Cables with Alligator Clips Per Channel, 25 Pin Male Connector and Backshell, AC Mains Adapter 100/240 V, Carrying Case, Screwdriver, Soft Wipe, Stylus |
Description
Multi-Function Recorder, Measures Current, Frequency, Thermocouples, Voltage, Number of Analog Channels 6, Interface LAN, USB, Power Required 15V/4A, Includes (2) Bare Wire to Banana Adapters Per Channel, (2) CAT III Sheathed Banana Cables with Alligator Clips Per Channel, 25 Pin Male Connector and Backshell, AC Mains Adapter 100/240 V, Carrying Case, Screwdriver, Soft Wipe, Stylus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS417)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- FLUKE Fluke TL75 Hard-Point Test Lead Set (FLK-TL75)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-3)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- EXTECH Humidity/Temperature Datalogger (SD500)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- HOBO Temperature/RH Data logger (MX2301A)
- REED INSTRUMENTS REED R3100SD Data Logging Conductivity/TDS/Salinity Meter, includes ISO Certificate (R3100SD-NIST)
- B&K Precision Nonelectrical Properties Data Loggers