Shop All Oscilloscopes
B&K Precision
Mixed Signal Oscilloscope, 4 Channels
Mfr # 2569B-MSO
Zoro # G210397034
product price: $5,801.99
/ea
Free Shipping & Returns
$5,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Passive Probes, 16 Channel Logic Probe, Certificate of Calibration, Power Cord, USB Cable
- Glitch Capture Yes
- True RMS Yes
- FFT Analysis Yes
- Persistence 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 2569B-MSO
- Zoro # G210397034
- UPC # 817050256949
- Country of Origin China
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 3 yr |
Bandwidth (MHz) | 350 MHz |
Details
Item | Mixed Signal Oscilloscope |
Includes | (4) Passive Probes, 16 Channel Logic Probe, Certificate of Calibration, Power Cord, USB Cable |
Glitch Capture | Yes |
True RMS | Yes |
FFT Analysis | Yes |
Persistence | 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off |
Features | 50 MHz Arbitrary Waveform Generator and Serial Decoding for I2C, SPI, UART, CAN and LIN Protocols, Software Features Include Zone Triggers, Bode Plots and Power Analysis |
Channels | 4 |
Calibration Certificate | Yes |
Display | 10.1 in Color TFT-LCD |
Sampling Rate | 2 GSa/s |
Input Sensitivity | 500 uV/div to 10 V/div (1 megaohm); 500 uV/div to 1 V/div (50 Ohm) |
Triggering Mode | Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Serial, Slope, Video, Window |
Cursors and Zoom | Yes |
Interface | LAN, USB |
Description
Mixed Signal Oscilloscope, Bandwidth (MHz) 350 MHz, 4 Channels, 10.1 in Color TFT-LCD Display, True RMS Yes, Sampling Rate 2 GSa/s, FFT Analysis Yes, Cursors and Zoom Yes, Dropout, Edge, Interval, Pattern, Pulse Width, Runt, Serial, Slope, Video, Window Triggering Mode, Input Sensitivity 500 uV/div to 10 V/div (1 megaohm); 500 uV/div to 1 V/div (50 Ohm), 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off Persistence, Glitch Capture Yes, LAN, USB Interface
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 5000 PSI)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- FLUKE Battery Pack (BP190)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Clip, Hook, Pk2 (HC120)
- B&K Precision Oscilloscopes