Shop All LCR Meter
This Product is Discontinued
B&K Precision
Meter, Lcr/Esr, Dual LCD (Discontinued)
Mfr # 885
Zoro # G0346665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inductance Range 132.6 micronH to 9999H
- Inductance Accuracy Varies With Range
- Display Dual Line LCD
- Capacitance Range 66.31 pF to 13.26 mF
- Capacitance Accuracy Varies with Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 885
- Zoro # G0346665
- UPC # 817050088502
- Country of Origin Taiwan, Province of China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | In Circuit LCR/ESR Meter |
Inductance Range | 132.6 micronH to 9999H |
Inductance Accuracy | Varies With Range |
Display | Dual Line LCD |
Capacitance Range | 66.31 pF to 13.26 mF |
Capacitance Accuracy | Varies with Range |
Includes | AC Adapter, Instructions, Rechargeable Battery, SMD Probe |
Resistance Range (Ohms) | 1 to 20M |
Auto Power Off | No |
Test Frequencies | 1 KHz, 100 Hz, 10Khz, 120 Hz |
Resistance Accuracy | Varies with Range |
Interface | Infrared RS-232 |
Description
In Circuit LCR/ESR Meter, Inductance Range 132.6 micronH to 9999H, Inductance Accuracy Varies With Range, Capacitance Range 66.31 pF to 13.26 mF, Capacitance Accuracy Varies with Range, Resistance Range (Ohms) 1 to 20M, Resistance Accuracy Varies With Range, Display Dual Line LCD, Test Frequencies 1 KHz, 100 Hz, 10Khz, 120 Hz, Auto Power Off No, Includes AC Adapter, Instructions, Rechargeable Battery, SMD Probe, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.