Shop All LCR Meter
This Product is Discontinued
B&K Precision
Lcr Meter (Discontinued)
Mfr # 875B
Zoro # G2786217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inductance Range 200 mH to 200 H
- Inductance Accuracy Varies With Range
- Display LCD
- Capacitance Range 200 pF to 20 mF
- Includes Battery, Instructions, Spare Fuse, Test Clips, Test Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 875B
- Zoro # G2786217
- UPC # 817050087529
- Country of Origin Taiwan, Province of China
- Category LCR Meter
Details
Item | LCR Meter |
Inductance Range | 200 mH to 200 H |
Inductance Accuracy | Varies With Range |
Display | LCD |
Capacitance Range | 200 pF to 20 mF |
Includes | Battery, Instructions, Spare Fuse, Test Clips, Test Leads |
Capacitance Accuracy | Varies with Range |
Resistance Range (Ohms) | 2 ohms to 20M |
Resistance Accuracy | Varies with Range |
Counts | 1999 |
Description
LCR Meter, Inductance Range 200 mH to 200 H, Inductance Accuracy Varies With Range, Capacitance Range 200 pF to 20 mF, Capacitance Accuracy Varies with Range, Resistance Range (Ohms) 2 ohms to 20M, Resistance Accuracy Varies With Range, Display LCD, Counts 1999, Includes Battery, Instructions, Spare Fuse, Test Clips, Test Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.