Shop All Moisture Meter Accessories
This Product is Discontinued
B&K Precision
Kelvin Clip Test Leads, Red/Black, Nylon (Discontinued)
Mfr # TL 889A
Zoro # G8245553
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. 889B
- Includes (4) BNC to (2) Kelvin Clip
- Length 18"
- Cable Length (Meters) 18 in
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # TL 889A
- Zoro # G8245553
- UPC # 817050858891
- Country of Origin Taiwan, Province of China
- Category Moisture Meter Accessories
Dimensions
Length | 18" |
Cable Length (Meters) | 18 in |
Details
Item | Kelvin Clip Test Leads |
For Use With | Mfr. No. 889B |
Includes | (4) BNC to (2) Kelvin Clip |
Color | Red/Black |
Wire Insulation | Nylon |
Description
Kelvin Clip Test Leads, Cable Length (Meters) 18 in, Color Red/Black, Includes (4) BNC to (2) Kelvin Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.