Shop All Oscilloscopes
B&K Precision
High Voltage Probe Meter
Mfr # HV 44A
Zoro # G2570872
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Conventional Round Needle Tip, Flat Spring Tip
- Application For Low Energy Applications
- Accuracy +/-3% of Full Scale
- Voltage Range 0 to 40,000V DC
- Auto Ranging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # HV 44A
- Zoro # G2570872
- UPC # 817050764413
- Country of Origin Taiwan, Province of China
- Category Oscilloscopes
Dimensions
Manufacturer Warranty Length | 1 yr |
Tool Length | 2.1 in |
Tool Height | 16.5 in |
Tool Width | 2 in |
Power Cord Length | 2.8 ft |
Description
High Voltage Probe Meter, Alert Type Sound, Auto Ranging Yes, Compatible Hot Stick Not Applicable, Detector Type Probe Meter, Display Screen Type No Display, Display Type Analog, Features Self-Contained Instrument, For Use On General High Voltage Commercial Applications, High Voltages in TV Sets, Power Supplies, Laboratories, Frequency Rating Not Applicable, Includes Conventional Round Needle Tip, Flat Spring Tip, Input Impedance 600 megaohm, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- PIC GAUGES Air Gauge, 1-1/2", 1/8"Right Side, 0-60psi (101D-158D-RIGHT)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- B&K PRECISION Digital Storage Oscilloscope, 4 Channels (2194)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- DWYER INSTRUMENTS Analog Signal Generator (ASG)
- FLUKE Battery Pack (BP190)
- B&K Precision Oscilloscopes