Shop All Function Generators
B&K Precision
Generator, Function
Mfr # 4012A
Zoro # G1505795
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sine Wave Range 0.5 Hz to 5 MHz
- Square Wave Range 0.5 Hz to 5 MHz
- Other Waveform Range Triangle 0.5 Hz to 5
- Sine Wave Distortion Less Than 3% @ 1 KHz
- Sq. Wave Rise/Fall Time (nS) Less Than 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4012A
- Zoro # G1505795
- UPC # 817050401219
- Country of Origin Taiwan, Province of China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Sweep Function Generator |
Sine Wave Range | 0.5 Hz to 5 MHz |
Square Wave Range | 0.5 Hz to 5 MHz |
Other Waveform Range | Triangle 0.5 Hz to 5 |
Sine Wave Distortion | Less Than 3% @ 1 KHz |
Sq. Wave Rise/Fall Time (nS) | Less Than 30 |
Sweep Rate | 0.5 sec to 30 sec |
Output Amplitude | 10 Volts Peak to Peak Into 50 Ohms, 20 Volts Peak to Peak into Open Circuit |
Sine/Square Wave Accuracy | +/-10 PPM +/-1 Count |
Impedance (Ohms) | 50 ohm |
Sweep | Yes |
Display | 4 Digit LED |
Sine Wave Range (MHz) | 0.5 Hz to 5 MHz |
Output Attenuation | 0 to 20 dB |
Includes | BNC to Alligator Clip Cable and Instructions |
Sweep Type | Internal Linear or Logarithmic |
Square Wave Range (MHz) | 0.5 Hz to 5 MHz |
Power Source | 120/230 V AC 50 to 60 Hz |
Sweep Range | 100:1 |
Description
Sweep Function Generator, -, Sine Wave Range 0.5 Hz to 5 MHz, Square Wave Range 0.5 Hz to 5 MHz, Other Waveform Range Triangle 0.5 Hz to 5, Sine Wave Distortion Less Than 3 Percent @ 1 KHz, Sq. Wave Rise/Fall Time (nS) Less Than 30, Output Amplitude 10 Volts Peak to Peak Into 50 Ohms, 20 Volts Peak to Peak into Open Circuit, Impedance (Ohms) 50 ohm, Output Attenuation 0 to 20 dB, Yes Sweep, Internal Linear or Logarithmic Sweep Type, Sweep Range 100:1, Sweep Rate 0.5 sec to 30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in BSPT, Black (SEP-102D-158D-BSPT)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, 0.539" Fine, PK6 (82-72-3213-06 - BLUE STATIC PENS)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION Generator, Function (4003A)
- B&K Precision Function Generators