Shop All Function Generators
B&K Precision
Function Generator
Mfr # 4005DDS
Zoro # G5416442
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Digital Synthesis
- Sine Wave Range 1 Hz to 5 MHz
- Square Wave Range 1 Hz to 5 MHz
- Other Waveform Range Triangle: 1 Hz - 5 MHz
- Sine Wave Distortion DC 20 kHz, -50 dBc, -30 dBc, 20 kHz to 5 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4005DDS
- Zoro # G5416442
- UPC # 817050400502
- Country of Origin Taiwan, Province of China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Function Generator |
Type | Direct Digital Synthesis |
Sine Wave Range | 1 Hz to 5 MHz |
Square Wave Range | 1 Hz to 5 MHz |
Other Waveform Range | Triangle: 1 Hz - 5 MHz |
Sine Wave Distortion | DC 20 kHz, -50 dBc, -30 dBc, 20 kHz to 5 MHz |
Sq. Wave Rise/Fall Time (nS) | Less Than 35 |
Power Source | AC Line Input (115/230 V AC, 50/60 Hz) |
Sine/Square Wave Accuracy | 0.02 % (20 ppm) |
Special Features | Bright, Easy-to-Read Led Display, Number Pad for Quick Input of Frequency, Front Panel Push Button and Pull Knob Can Attenuate Output By Up to 40 Db, Kensington Security Slot |
Includes | User Manual, Power Cord, Bnc to Bnc Cable, Bnc to Alligator Clips |
Display | 4 Digit LED |
Square Wave Range (MHz) | 1 Hz to 5 MHz |
Sine Wave Range (MHz) | 1 Hz to 5 MHz |
Output Amplitude | 20 mVpp to 20 Vpp, 10 mVpp to 10 Vpp |
Output Attenuation | -20 dB +/-2%, -40 dB +/-2% |
Impedance (Ohms) | 50 |
Description
Function Generator, Direct Digital Synthesis, Sine Wave Range 1 Hz to 5 MHz, Square Wave Range 1 Hz to 5 MHz, Other Waveform Range Triangle: 1 Hz - 5 MHz, Sine Wave Distortion DC 20 kHz, -50 dBc, -30 dBc, 20 kHz to 5 MHz, Sq. Wave Rise/Fall Time (nS) Less Than 35, Output Amplitude 10 mVpp to 10 Vpp, 20 mVpp to 20 Vpp, Impedance (Ohms) 50 ohm, Output Attenuation -20 dB +/-2 Percent, -40 dB +/-2 Percent, Sine/Square Wave Accuracy 0.02 Percent (20 ppm), Display 4 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 20 Ft., Blue (1059-2x20B)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION Generator, Function (4003A)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Generator, Function (4017A)
- B&K Precision Function Generators